
51571 Molded Coolant Hose
Mfr # 51571
Zoro # G004271755
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.62 in; 0.62 in
Hose Length
25 in
Temp. Range
-40 to 257°F
Standards
Meets SAE 20R3 EC Class D1
Material
EPDM, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51571
Zoro #
G004271755
UPC #
077007578494
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.62 in; 0.62 in
Hose Length
25 in
Details
Temp. Range
-40 to 257°F
Standards
Meets SAE 20R3 EC Class D1
Material
EPDM, Plastic
Item
Coolant Hose
Description
Gates hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. Gates hvac heater hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.