Zoro Homepage

5/16 4219BD DIESEL FUEL INJ

  • Mfr # 42197127

  • Zoro # G521904235


product price: $6.15
/ea
Sold in multiples of 550 for $3,382.50

Key Features

Hose Cover Material
CPE - Type J
Max. Working Pressure (PSI)
175 psi
Temp. Range
-40° F to +150° F
Hose Inside Dia.
0.31 in
Tube Material
HNBR - Type C1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42197127
Zoro #
G521904235
UPC #
770075812401
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.31 in
Bend Radius
1.25 in
Hose Outside Dia.
0.53 in

Details

Hose Cover Material
CPE - Type J
Max. Working Pressure (PSI)
175 psi
Temp. Range
-40° F to +150° F
Tube Material
HNBR - Type C1
Color
Black
Hose Color
Black
Vacuum Rating
24 in Hg

Description

RECOMMENDED FOR: Fuel injection hose for diesel and biodiesel (including all blends of SME, RME or PME). Also, for gasoline, ethanol blends, 100% methanol (no blends) or engine oil.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.