
5/16X550 AIR SCUBA 500 YELLOW
Mfr # 42180010
Zoro # G521903511
product price: $14.19
/eaSold in multiples of 550 for $7,804.50
Key Features
Bend Radius (In.)
2.8 in
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
500 psi
Pneumatic Hose Inside Dia
0.31 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42180010
Zoro #
G521903511
UPC #
770075699361
Country of Origin
United States
Dimensions
Bend Radius (In.)
2.8 in
Outside Dia.
0.56 in
Details
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
500 psi
Pneumatic Hose Inside Dia
0.31 in
Pneumatic Hose Color
Black
Max Temp
+49° F
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. The kink-resistant hose is designed for extra-long wear under normal operating use. For use in SCUBA applications involving regulated supply of air to breathing mask, buoyancy compensator, and other diving accessories. Used in recreational, salvage, and oil rig service diving applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.