
5/16XRL 4219G FUEL LINE 50
Mfr # 42190107
Zoro # G021903769
product price: $2.75
/eaSold in multiples of 550 for $1,512.50
Key Features
Temp. Range
-40° F to +125° F
Max. Working Pressure (PSI)
50 psi
Vacuum Rating
24 in Hg
Hose Color
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42190107
Zoro #
G021903769
UPC #
072053133370
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.31 in
Hose Outside Dia.
0.56 in
Bend Radius
3 in
Details
Temp. Range
-40° F to +125° F
Max. Working Pressure (PSI)
50 psi
Vacuum Rating
24 in Hg
Hose Color
Black
Color
Black
Tube Material
Nitrile - Type C
Hose Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.