
5/16XRL FUEL LINE 225 BARRICAD
Mfr # 42195652
Zoro # G321903827
product price: $6.15
/eaSold in multiples of 550 for $3,382.50
Key Features
Bend Radius
2.95 in
Hose Outside Dia.
0.56 in
Temp. Range
-40° F to +135° F
Vacuum Rating
24 in Hg
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42195652
Zoro #
G321903827
UPC #
770075445661
Country of Origin
Mexico
Dimensions
Bend Radius
2.95 in
Hose Outside Dia.
0.56 in
Hose Inside Dia.
0.31 in
Details
Temp. Range
-40° F to +135° F
Vacuum Rating
24 in Hg
Hose Color
Black
Hose Cover Material
CPE - Type J
Max. Working Pressure (PSI)
225 psi
Color
Black
Tube Material
HNBR - Type C1
Description
RECOMMENDED FOR: Fuel injected engines for off-road vehicles and small engines where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio-Diesel_x000D_ blends, 100% Bio-Diesel (SME, RME, and PME Bio-Diesels are acceptable).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.