
5/5V1000 Super HC PowerBand Belts
Mfr # 93865100
Zoro # G521904570
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.38 in
Number of Ribs
5
Thickness
0.59 in
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93865100
Zoro #
G521904570
UPC #
072053288292
Country of Origin
Mexico
Dimensions
Top Width
3.38 in
Thickness
0.59 in
Outside Length
99.81 in
Details
Number of Ribs
5
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Material
Smooth
Description
Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.