Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/5V1600 Super HC PowerBand Belts

  • Mfr # 93865160

  • Zoro # G021905688


product price: $1,587.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
5
Reinforcing Cord Material
Polyester
Top Width
3.38 in
Outside Length
159.09 in
Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93865160
Zoro #
G021905688
UPC #
072053288391
Country of Origin
Mexico

Dimensions

Top Width
3.38 in
Outside Length
159.09 in
Thickness
0.59 in

Details

Number of Ribs
5
Reinforcing Cord Material
Polyester
Material
Smooth
V-Belt Section
5V

Description

Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.