
5/5VP1800 Predator PowerBand Belts
Mfr # 91815180
Zoro # G521905287
product price: $2,874.99
/ea
Free Shipping & Returns
Key Features
Outside Length
178.85 in
Thickness
0.59 in
Material
Smooth
Top Width
3.38 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91815180
Zoro #
G521905287
UPC #
072053479188
Country of Origin
Mexico
Dimensions
Outside Length
178.85 in
Thickness
0.59 in
Top Width
3.38 in
Details
Material
Smooth
Reinforcing Cord Material
Aramid
V-Belt Section
5VP
Number of Ribs
5
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.