Shop GATES
See all product information
Create Account
5/5VP1900 Predator PowerBand Belts
Mfr # 91815190
Zoro # G021905329
product price:Â $3,570.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VP
Number of Ribs
5
Top Width
3.38 in
Thickness
0.59 in
Outside Length
188.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91815190
Zoro #
G021905329
UPC #
072053479195
Country of Origin
Mexico
Dimensions
Top Width
3.38 in
Thickness
0.59 in
Outside Length
188.74 in
Details
V-Belt Section
5VP
Number of Ribs
5
Material
Neoprene
Reinforcing Cord Material
Aramid
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
91815190
Item
Banded Narrow V-Belt
Belt Series
Predator Powerband
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.