
5/5VX1250 Super HC Molded Notch PowerBand Belts
Mfr # 93895125
Zoro # G921905757
product price: $1,238.99
/ea
Free Shipping & Returns
Key Features
Outside Length
124.78 in
V-Belt Section
5VX
Top Width
3.38 in
Number of Ribs
5
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93895125
Zoro #
G921905757
UPC #
072053288032
Country of Origin
United States
Dimensions
Outside Length
124.78 in
Top Width
3.38 in
Thickness
0.55 in
Details
V-Belt Section
5VX
Number of Ribs
5
Reinforcing Cord Material
Polyester
Material
Notched
Description
When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.