
5/8VP1060 Predator PowerBand Belts
Mfr # 91825106
Zoro # G621905347
product price: $4,520.99
/ea
Free Shipping & Returns
Key Features
Outside Length
104.74 in
V-Belt Section
8VP
Number of Ribs
5
Thickness
0.98 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91825106
Zoro #
G621905347
UPC #
072053470406
Country of Origin
Mexico
Dimensions
Outside Length
104.74 in
Thickness
0.98 in
Top Width
5-1/2 in
Details
V-Belt Section
8VP
Number of Ribs
5
Material
Smooth
Reinforcing Cord Material
Aramid
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.