
5/8VP4250 PREDATOR POWERBAND BELT
Mfr # 91825425
Zoro # G013878655
product price: $18,061.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
8VP
Outside Length
419.96 in
Top Width
5.50 in
Material
Polychloroprene (Neoprene)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91825425
Zoro #
G013878655
UPC #
72053470703
Country of Origin
United States
Dimensions
Outside Length
419.96 in
Top Width
5.50 in
Thickness
25 millimeters
Details
V-Belt Type
Banded Belt
V-Belt Section
8VP
Material
Polychloroprene (Neoprene)
Reinforcing Cord Material
Aramid
Features
Smooth Belt Inside; Smooth Belt Backside
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.