Zoro Homepage

5/8X550 4219BD DIESEL FUEL INJ

  • Mfr # 42196772

  • Zoro # G121904253


product price: $11.55
/ea
Sold in multiples of 550 for $6,352.50

Key Features

Hose Cover Material
CPE - Type J
Tube Material
HNBR - Type C1
Hose Color
Black
Max. Working Pressure (PSI)
175 psi
Hose Outside Dia.
0.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42196772
Zoro #
G121904253
UPC #
770075822332
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.92 in
Bend Radius
2.5 in
Hose Inside Dia.
0.63 in

Details

Hose Cover Material
CPE - Type J
Tube Material
HNBR - Type C1
Hose Color
Black
Max. Working Pressure (PSI)
175 psi
Vacuum Rating
24 in Hg
Temp. Range
-40° F to +150° F
Color
Black

Description

RECOMMENDED FOR: Fuel injection hose for diesel and biodiesel (including all blends of SME, RME or PME). Also, for gasoline, ethanol blends, 100% methanol (no blends) or engine oil.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.