Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8XRL 4219G FUEL LINE 35

  • Mfr # 42190097

  • Zoro # G621904401


product price: $5.39
/ea
Sold in multiples of 550 for $2,964.50

Key Features

Max. Working Pressure (PSI)
35 psi
Bend Radius
6 in
Hose Cover Material
Modified Nitrile - Type C2
Hose Outside Dia.
0.94 in
Vacuum Rating
10 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42190097
Zoro #
G621904401
UPC #
072053133424
Country of Origin
Mexico

Dimensions

Bend Radius
6 in
Hose Outside Dia.
0.94 in
Hose Inside Dia.
0.63 in

Details

Max. Working Pressure (PSI)
35 psi
Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
10 in Hg
Tube Material
Nitrile - Type C
Hose Color
Black
Temp. Range
-40° F to +125° F
Color
Black

Description

RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.