
5/CP120 PREDATOR POWERBAND BELT
Mfr # 91845120
Zoro # G313878676
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
CP
Outside Length
124.89 in
Top Width
4.88 in
Material
Polychloroprene (Neoprene)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91845120
Zoro #
G313878676
UPC #
72053397079
Country of Origin
United States
Dimensions
Outside Length
124.89 in
Top Width
4.88 in
Thickness
15 millimeters
Details
V-Belt Type
Banded Belt
V-Belt Section
CP
Material
Polychloroprene (Neoprene)
Reinforcing Cord Material
Aramid
Features
Smooth Belt Inside; Smooth Belt Backside
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.