
5L480K PoweRated V-Belts
Mfr # 84236948
Zoro # G321904862
product price: $57.45
/eaKey Features
Thickness
0.35 in
Outside Length
47.43 in
V-Belt Section
5L
Number of Ribs
1
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84236948
Zoro #
G321904862
UPC #
072053005295
Country of Origin
Mexico
Dimensions
Thickness
0.35 in
Outside Length
47.43 in
Top Width
21/32 in
Details
V-Belt Section
5L
Number of Ribs
1
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.