Zoro Homepage

5L490K PoweRated V-Belts

  • Mfr # 84236949

  • Zoro # G021904483


product price: $58.49
/ea

Key Features

Number of Ribs
1
Outside Length
48.42 in
Reinforcing Cord Material
Aramid
Top Width
21/32 in
Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84236949
Zoro #
G021904483
UPC #
072053005301
Country of Origin
Mexico

Dimensions

Outside Length
48.42 in
Top Width
21/32 in
Thickness
0.35 in

Details

Number of Ribs
1
Reinforcing Cord Material
Aramid
V-Belt Section
5L
Material
Smooth

Description

Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.