Shop GATES
See all product information
Create Account
5L520K PoweRated V-Belts
Mfr # 84236952
Zoro # G621905569
product price:Â $61.19
/eaKey Features
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
0.35 in
Outside Length
51.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84236952
- Zoro #
- G621905569
- UPC #
- 072053005332
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.35 in
- Outside Length
- 51.38 in
Details
- V-Belt Section
- 5L
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Aramid
- Industry Number
- 5L520K
- Temp. Range
- -22 Degrees to 140 Degrees F
- Belt Series
- Powerated
- Item
- V-Belt
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.