Zoro Homepage

5L570K PoweRated V-Belts

  • Mfr # 84236957

  • Zoro # G821905161


product price: $64.79
/ea

Key Features

V-Belt Section
5L
Top Width
21/32 in
Outside Length
56.32 in
Reinforcing Cord Material
Aramid
Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84236957
Zoro #
G821905161
UPC #
072053005387
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Outside Length
56.32 in
Thickness
0.35 in

Details

V-Belt Section
5L
Reinforcing Cord Material
Aramid
Number of Ribs
1
Material
Smooth

Description

Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.