Shop GATES
See all product information
Create Account
V-Belt, Polyflex, 89020580, 5M, Polyurethane, 22.83 in, 3/16 in Top Width
Mfr # 89020580
Zoro # G921903555
product price:Â
$
32.89
/ea
Key Features
Belt Series
Polyflex
V-Belt Section
5M
Industry Number
89020580
Number of Ribs
1
Top Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89020580
- Zoro #
- G921903555
- UPC #
- 072053290103
- Country of Origin
- United States
Dimensions
- Top Width
- 3/16 in
- Outside Length
- 22.83 in
- Thickness
- 0.12 in
Details
- Item
- V-Belt
- Belt Series
- Polyflex
- V-Belt Section
- 5M
- Industry Number
- 89020580
- Number of Ribs
- 1
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -65 Degrees to 185 Degrees F
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.