V-Belt, AX53, AX, 55 in, 1/2 in Top Width
- Mfr # S1-AX53
- Zoro # G115775562
product price:Â
$
50.49
/ea
Key Features
V-Belt Section
AX
Top Width
1/2 in
Outside Length
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-AX53
- Zoro #
- G115775562
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- AX
- Industry Number
- AX53
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 55 in
Description
York S1-AX53. This is a geniuine OEM replacement part from York.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.