Shop GATES
See all product information
Create Account
5V1060 Banded Wedge V-Belt, 106 in Outside Length, 5/8 in Top Width, 17/32 in Thickness
Mfr # 93341060
Zoro # G513878421
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
5V
Industry Number
5V1060
Top Width
5/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93341060
- Zoro #
- G513878421
- UPC #
- 072053290752
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 106 in
Details
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 5V
- Industry Number
- 5V1060
- Material
- Ethylene Elastomeric
- Features
- Smooth Belt Inside; Smooth Belt Backside
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- RMA
- Belt Series
- Super HC
Description
Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.