5V1120 V-Belt, 112 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness

  • Mfr # 5/5V1120

  • Zoro # G116063569


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5V1120
Outside Length
112 in
Top Width
3 3/8 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/5V1120
Zoro #
G116063569
UPC #
072053288315
Country of Origin
Mexico

Dimensions

Outside Length
112 in
Top Width
3 3/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5V

Details

Item
V-Belt
Industry Number
5V1120
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Belt Series
Super HC(R) PowerBand(R) Belts
Maximum Operating Temperature
180 Degrees F
Number of Bands
5
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Belt Material
Neoprene
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1120, Number of Bands 5, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.