5V1400 V-Belt, 140 in Outside Length, 2 in Top Width, 0.547 in Thickness, 3 Ribs

  • Mfr # 3/5V1400

  • Zoro # G416063931


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Industry Number
5V1400
Outside Length
140 in
Number of Ribs
3
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5V1400
Zoro #
G416063931
UPC #
072053262834
Country of Origin
Mexico

Dimensions

Outside Length
140 in
Top Width
2 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in

Details

Item
V-Belt
V-Belt Type
Banded
Industry Number
5V1400
Number of Ribs
3
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Bands
3
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Belt Material
Neoprene
Edge Construction
Wrapped

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1400, Number of Bands 3, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.