Shop GATES
See all product information
Create Account
5V1700 V-Belt, 170 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness
Mfr # 2/5V1700
Zoro # G116210987
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V1700
Number of Ribs
2
Top Width
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/5V1700
- Zoro #
- G116210987
- UPC #
- 072053246711
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1-5/16 in
- Thickness
- 0.59 in
- Outside Length
- 170 in
- Belt Trade Size
- 5V
- Rib Width
- 0.625 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1700, Number of Bands 2, Outside Length 170 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.