5V2360 Banded Wedge V-Belt, 236 in Outside Length, 5/8 in Top Width, 17/32 in Thickness

  • Mfr # 3/5V2360

  • Zoro # G916064100


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V2360
Outside Length
236 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/5V2360
Zoro #
G916064100
UPC #
072053262933
Country of Origin
Mexico

Dimensions

Outside Length
236 in
Top Width
5/8 in
Thickness
17/32 in
Rib Width
0.625 in
Belt Trade Size
5V

Details

Item
Banded Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V2360
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Number of Bands
3
Belt Series
Super HC(R) PowerBand(R) Belts
Application
Heavy Duty Industrial
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Color
Black

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V2360, Number of Bands 3, Outside Length 236 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.