5V2500 V-Belt, 250 in Outside Length, 6 13/16 in Top Width, 0.547 in Thickness

  • Mfr # 10/5V2500

  • Zoro # G116210949


product price:  $2,801.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5V2500
Outside Length
250 in
Top Width
6 13/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/5V2500
Zoro #
G116210949
UPC #
072053399981
Country of Origin
Mexico

Dimensions

Outside Length
250 in
Top Width
6 13/16 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5V2500
Reinforcing Cord Material
Polyester
Belt Material
Neoprene
Number of Bands
10
Maximum Operating Temperature
180 Degrees F
Edge Construction
Wrapped
Color
Black
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Minimum Operating Temperature
-22 Degrees F

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V2500, Number of Bands 10, Outside Length 250 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 6 13/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.