5V2650 V-Belt, 265 in Outside Length, 2 in Top Width, 0.547 in Thickness
Mfr # 3/5V2650
Zoro # G716064119
product price:Â $914.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5V2650
Outside Length
265 in
Top Width
2 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/5V2650
Zoro #
G716064119
UPC #
072053262957
Country of Origin
Mexico
Dimensions
Outside Length
265 in
Top Width
2 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5V2650
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Neoprene
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Maximum Operating Temperature
180 Degrees F
Edge Construction
Wrapped
Number of Bands
3
Application
Heavy Duty Industrial
Belt Series
Super HC(R) PowerBand(R) Belts
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V2650, Number of Bands 3, Outside Length 265 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.