5V3150 V-Belt, 315 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness

  • Mfr # 2/5V3150

  • Zoro # G316211012


product price:  $755.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5V3150
Outside Length
315 in
Top Width
1 5/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2/5V3150
Zoro #
G316211012
UPC #
072053246834
Country of Origin
Mexico

Dimensions

Outside Length
315 in
Top Width
1 5/16 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5V3150
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Material
Neoprene
Color
Black
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Duty Industrial
Number of Bands
2

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V3150, Number of Bands 2, Outside Length 315 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.