5V3150 V-Belt, 315 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness, 5 Ribs
Mfr # 5/5V3150
Zoro # G616063618
product price:Â $1,874.99
/ea
Free Shipping & Returns
Key Features
Industry Number
5V3150
Outside Length
315 in
Number of Ribs
5
Top Width
3 3/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5/5V3150
Zoro #
G616063618
UPC #
072053288506
Country of Origin
Mexico
Dimensions
Outside Length
315 in
Top Width
3 3/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5V
Details
Item
V-Belt
Industry Number
5V3150
Number of Ribs
5
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Color
Black
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Belt Series
Super HC(R) PowerBand(R) Belts
Edge Construction
Wrapped
Belt Material
Neoprene
Application
Heavy Duty Industrial
Number of Bands
5
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V3150, Number of Bands 5, Outside Length 315 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 3 3/8 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.