5V3550 V-Belt, 355 in Outside Length, 5 7/16 in Top Width, 0.547 in Thickness

  • Mfr # 8/5V3550

  • Zoro # G616211088


product price:  $3,180.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5V3550
Outside Length
355 in
Top Width
5 7/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8/5V3550
Zoro #
G616211088
UPC #
072053401066
Country of Origin
Mexico

Dimensions

Outside Length
355 in
Top Width
5 7/16 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5V3550
Reinforcing Cord Material
Polyester
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Color
Black
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Edge Construction
Wrapped
Belt Material
Neoprene
Belt Series
Super HC(R) PowerBand(R) Belts
Number of Bands
8

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V3550, Number of Bands 8, Outside Length 355 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5 7/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.