5V750 V-Belt, 75 in Outside Length, 2 in Top Width, 0.547 in Thickness, 3 Ribs

  • Mfr # 3/5V750

  • Zoro # G116063910


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Industry Number
5V750
Outside Length
75 in
Number of Ribs
3
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/5V750
Zoro #
G116063910
UPC #
072053263107
Country of Origin
Mexico

Dimensions

Outside Length
75 in
Top Width
2 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in

Details

Item
V-Belt
V-Belt Type
Banded
Industry Number
5V750
Number of Ribs
3
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Belt Material
Neoprene
Belt Series
Super HC(R) PowerBand(R) Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Number of Bands
3
Application
Heavy Duty Industrial
Maximum Operating Temperature
180 Degrees F

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V750, Number of Bands 3, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.