Shop GATES
See all product information
Create Account
5VP1250 Predator Single Belts
Mfr # 91880125
Zoro # G721905421
product price:Â $372.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VP
Number of Ribs
1
Top Width
5/8 in
Thickness
0.55 in
Outside Length
123.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91880125
Zoro #
G721905421
UPC #
770075135388
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Thickness
0.55 in
Outside Length
123.52 in
Details
V-Belt Section
5VP
Number of Ribs
1
Material
Neoprene
Reinforcing Cord Material
Aramid
Standards
RMA
Industry Number
5VP1250
Item
Narrow V-Belt
Belt Series
Predator
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.