This item is Discontinued.

Gates 6 Groove Adjustable Speed Sheave 15 in OD QD6/5V15.0W

6 Groove Adjustable Speed Sheave 15 in OD (Discontinued)

  • Mfr # QD6/5V15.0W
  • Zoro # G8025710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD6/5V15.0W
Zoro #
G8025710
UPC #
770075439349
Country of Origin
China

Dimensions

Pulley Outside Dia.
15 in

Details

Number of Grooves
6
For V-Belt Section
5V
Bushing Required
F
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.