5VX1050 Cogged, Wedge V-Belt, 105 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX1050

  • Zoro # G916064971


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1050
Outside Length
105 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1050
Zoro #
G916064971
UPC #
770075152385
Country of Origin
United States

Dimensions

Outside Length
105 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1050
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Number of Bands
1
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Color
Black
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Application
Industrial, Heavy Duty Drives

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1050, Number of Bands 1, Outside Length 105 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.