5VX1080 V-Belt, 108 in Outside Length, 5/8 in Top Width, 0.547 in Thickness, 1 Ribs
Mfr # 5VX1080
Zoro # G216064961
product price:Â $74.99
/eaKey Features
Industry Number
5VX1080
Outside Length
108 in
Number of Ribs
1
Top Width
5/8 in
Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VX1080
Zoro #
G216064961
UPC #
072053455540
Country of Origin
United States
Dimensions
Outside Length
108 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
Industry Number
5VX1080
Number of Ribs
1
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Application
Industrial, Heavy Duty Drives
Minimum Operating Temperature
-60 Degrees F
Color
Black
Number of Bands
1
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1080, Number of Bands 1, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.