5VX1120 V-Belt, 112 in Outside Length, 2 11/16 in Top Width, 0.547 in Thickness
Mfr # 4/5VX1120
Zoro # G416064730
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VX1120
Outside Length
112 in
Top Width
2 11/16 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/5VX1120
Zoro #
G416064730
UPC #
072053277821
Country of Origin
United States
Dimensions
Outside Length
112 in
Top Width
2 11/16 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VX1120
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Number of Bands
4
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1120, Number of Bands 4, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.