5VX1180 V-Belt, 118 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness, 2 Ribs
Mfr # 2/5VX1180
Zoro # G216210931
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Industry Number
5VX1180
Outside Length
118 in
Number of Ribs
2
Top Width
1 5/16 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2/5VX1180
Zoro #
G216210931
UPC #
072053246407
Country of Origin
United States
Dimensions
Outside Length
118 in
Top Width
1 5/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
Industry Number
5VX1180
Number of Ribs
2
Reinforcing Cord Material
Polyester
Application
Heavy Duty Industrial
Edge Construction
Raw Edge
Color
Black
Maximum Operating Temperature
250 Degrees F
Number of Bands
2
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1180, Number of Bands 2, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.