5VX1230 V-Belt, 123 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX1230

  • Zoro # G416065126


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX1230
Outside Length
123 in
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VX1230
Zoro #
G416065126
UPC #
072053455557
Country of Origin
United States

Dimensions

Outside Length
123 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5VX1230
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Industrial, Heavy Duty Drives
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch Belts

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1230, Number of Bands 1, Outside Length 123 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.