5VX1250 Cogged, Wedge V-Belt, 125 in Outside Length, 5/8 in Top Width, 17/32 in Thickness, 1 Ribs

  • Mfr # 5VX1250

  • Zoro # G916065091


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1250
Outside Length
125 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VX1250
Zoro #
G916065091
UPC #
072053290486
Country of Origin
United States

Dimensions

Outside Length
125 in
Top Width
5/8 in
Thickness
17/32 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1250
Number of Ribs
1
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Number of Bands
1
Belt Series
Super HC(R) Molded Notch Belts
Color
Black
Belt Material
Ethylene Elastomer
Application
Industrial, Heavy Duty Drives
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1250, Number of Bands 1, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.