5VX1277 V-Belt, 127.7 in Outside Length, 5/8 in Top Width, 0.547 in Thickness, 1 Ribs
Mfr # 5VX1277
Zoro # G416065164
product price:Â $97.45
/ea
Free Shipping & Returns
Key Features
Industry Number
5VX1277
Outside Length
127.7 in
Number of Ribs
1
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5VX1277
Zoro #
G416065164
UPC #
770075152439
Country of Origin
United States
Dimensions
Outside Length
127.7 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
Industry Number
5VX1277
Number of Ribs
1
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Industrial, Heavy Duty Drives
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1
Edge Construction
Raw Edge
Color
Black
Maximum Operating Temperature
250 Degrees F
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1277, Number of Bands 1, Outside Length 127.7 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.