5VX1320 Banded Cogged, Wedge V-Belt, 132 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5/5VX1320

  • Zoro # G916064735


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1320
Outside Length
132 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/5VX1320
Zoro #
G916064735
UPC #
072053288049
Country of Origin
United States

Dimensions

Outside Length
132 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
Banded Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1320
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Color
Black
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
5
Application
Heavy Duty Industrial
Edge Construction
Raw Edge
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1320, Number of Bands 5, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.