
5VX1469 Super HC Molded Notch Belts
Mfr # 94141469
Zoro # G321904916
product price: $200.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Thickness
0.51 in
Number of Ribs
1
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94141469
Zoro #
G321904916
UPC #
770075152453
Country of Origin
United States
Dimensions
Thickness
0.51 in
Top Width
5/8 in
Outside Length
145.26 in
Details
V-Belt Section
5VX
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched
Description
Finding a belt that fits into your compact machinery without sacrificing power or efficiency is a daily challenge. When every inch of space is precious and traditional belts just don't cut it, the Super HC Molded Notch (MN) V-belt is your solution. This bandless, high-performance belt, crafted from ethylene elastomer with precision-molded notches, provides superior cord support and flexibility to improve load distribution and reduce maintenance needs. Whether you aim to boost your drive efficiency or minimize downtime, Gates Super HC MN V-belts deliver the durability and performance to keep your industrial processes running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.