Skip to Main Content

Featured Categories

  • Tools & Machining
  • Office, School & Shipping Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Power Transmission
  4. /
  5. Bearings, V-belts & Power Transmission Equipment
  6. /
  7. Power Transmission Belts
  8. /
  9. V-Belts
  10. /
  11. 5VX1500 Cogged, Wedge V-Belt, 150 in Outside Length, 5/8 in Top Width, 17/32 in Thickness
Gates 5VX1500 Cogged, Wedge V-Belt, 150 in Outside Length, 5/8 in Top Width, 17/32 in Thickness 94141500 - main

Gates

5VX1500 Cogged, Wedge V-Belt, 150 in Outside Length, 5/8 in Top Width, 17/32 in Thickness

  • Mfr # 94141500

  • Zoro # G013878693


product price: $186.99
/ea
Free Shipping & Returns

Key Features

  • V-Belt Type Wedge; Cogged
  • V-Belt Section 5VX
  • Industry Number 5VX1500
  • Outside Length 150 in
  • Top Width 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Gates
  • MFR # 94141500
  • Zoro # G013878693
  • UPC #
    072053290530
  • Country of Origin United States
  • Category V-Belts

Dimensions

Outside Length 150 in
Top Width 5/8 in
Thickness 17/32 in

Details

Item Cogged, Wedge V-Belt
V-Belt Type Wedge; Cogged
V-Belt Section 5VX
Industry Number 5VX1500
Material Ethylene Elastomeric
Features Notched Belt Inside; Smooth Belt Backside

Description

Finding a belt that fits into your compact machinery without sacrificing power or efficiency is a daily challenge. When every inch of space is precious and traditional belts just don't cut it, the Super HC Molded Notch MN V-belt is your solution. This bandless, high-performance belt, crafted from ethylene elastomer with precision-molded notches, provides superior cord support and flexibility to improve load distribution and reduce maintenance needs. Whether you aim to boost your drive efficiency or minimize downtime, Gates Super HC MN V-belts deliver the durability and performance to keep your industrial processes running smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • TECUMSEH Fan Motor, 35W, 115V, 1500rpm (810M035B69)
  • ZORO SELECT Hose Clamp, Dia 1.750x 0.172, Ylw, PK25 (HC-28ST ZD)
  • DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
  • GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
  • GATES Tri-Power Belts, BX77 (BX77)
  • GATES BX71 Cogged, Classical V-Belt, 74 in Outside Length, 21/32 in Top Width, 13/32 in Thickness (90132071)
  • GATES V-Belt, B-17X Series, 81 in.-2069MM Belt Outside Length, 5/8 in.-17MM Belt Width (B78 HI POWER)
  • GATES 4L260 FHP V-Belt, 26 in Outside Length, 1/2 in Top Width (4L260)
  • GATES V-Belt, B-17X Series, 61 in.-1554MM Belt Outside Length, 5/8 in.-17MM Belt Width (B58 HI POWER)
  • GATES BX97 Cogged, Classical V-Belt, 100 in Outside Length, 21/32 in Top Width, 13/32 in Thickness (90132097)
  • GATES Truflex V-Belts, 4L670 (4L670)
  • PIX SPA1407 Metric V-Belt, 1407 mm Outside Length, 13 mm Top Width, 10 mm Thickness, 1 Ribs (SPA1407)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc