5VX1500 V-Belt, 150 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness, 5 Ribs
Mfr # 5/5VX1500
Zoro # G116064849
product price:Â $802.99
/ea
Free Shipping & Returns
Key Features
Industry Number
5VX1500
Outside Length
150 in
Number of Ribs
5
Top Width
3 3/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/5VX1500
Zoro #
G116064849
UPC #
072053222029
Country of Origin
United States
Dimensions
Outside Length
150 in
Top Width
3 3/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
Industry Number
5VX1500
Number of Ribs
5
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Number of Bands
5
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1500, Number of Bands 5, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.