5VX1600 V-Belt, 160 in Outside Length, 4 1/16 in Top Width, 0.547 in Thickness

  • Mfr # 6/5VX1600

  • Zoro # G416210977


product price:  $997.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX1600
Outside Length
160 in
Top Width
4 1/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/5VX1600
Zoro #
G416210977
UPC #
072053348842
Country of Origin
United States

Dimensions

Outside Length
160 in
Top Width
4 1/16 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
V-Belt
Industry Number
5VX1600
Reinforcing Cord Material
Polyester
Belt Material
Ethylene Elastomer
Number of Bands
6
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Application
Heavy Duty Industrial
Maximum Operating Temperature
250 Degrees F
Standards
ARPM, REACH, RoHS2

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1600, Number of Bands 6, Outside Length 160 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 4 1/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.