5VX1800 Banded Cogged, Wedge V-Belt, 180 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 4/5VX1800

  • Zoro # G916064766


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1800
Outside Length
180 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/5VX1800
Zoro #
G916064766
UPC #
072053236811
Country of Origin
United States

Dimensions

Outside Length
180 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
Banded Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1800
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Application
Heavy Duty Industrial
Number of Bands
4
Color
Black
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1800, Number of Bands 4, Outside Length 180 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.