Shop GATES
See all product information
Create Account
5VX1900 V-Belt, 190 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness
Mfr # 2/5VX1900
Zoro # G216211013
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC Molded Notch PowerBand Belts
V-Belt Section
5VX
Industry Number
5VX1900
Number of Ribs
2
Top Width
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/5VX1900
- Zoro #
- G216211013
- UPC #
- 072053236705
- Country of Origin
- United States
Dimensions
- Top Width
- 1-5/16 in
- Thickness
- 0.51 in
- Outside Length
- 190 in
- Rib Width
- 0.625 in
- Belt Trade Size
- 5VX
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1900, Number of Bands 2, Outside Length 190 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.