5VX1900 V-Belt, 190 in Outside Length, 5 7/16 in Top Width, 0.547 in Thickness

  • Mfr # 8/5VX1900

  • Zoro # G316211050


product price: $1,590.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX1900
Outside Length
190 in
Top Width
5 7/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8/5VX1900
Zoro #
G316211050
UPC #
072053308396
Country of Origin
United States

Dimensions

Outside Length
190 in
Top Width
5 7/16 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
V-Belt
Industry Number
5VX1900
Reinforcing Cord Material
Polyester
Application
Heavy Duty Industrial
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Number of Bands
8
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1900, Number of Bands 8, Outside Length 190 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5 7/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.