5VX500 Cogged, Wedge V-Belt, 50 in Outside Length, 5/8 in Top Width, 0.547 in Thickness, 1 Ribs

  • Mfr # 5VX500

  • Zoro # G916065183


product price:  $34.64
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX500
Outside Length
50 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX500
Zoro #
G916065183
UPC #
072053290592
Country of Origin
United States

Dimensions

Outside Length
50 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX500
Number of Ribs
1
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch Belts
Color
Black
Application
Industrial, Heavy Duty Drives
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX500, Number of Bands 1, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.